Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 859728 CHECK VALVE PUSH IN 10MM
MECALINE 859728 CHECK VALVE PUSH IN 10MM
PUSH-IN CHECK VALVE TECHNOPOLYMER
References
mecaline:
859728
rubix:
208A5121
ean:
3660338147074
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859728 CHECK VALVE PUSH IN 10MM
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Model
Non-return valve
Metric exterior tube diameter
10
mm
Material
Technopolymer body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.23
excl. VAT
/
Each
£
17.08
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
LEGRIS 7010 10 17 FLOW CONTROL D10 WITH THREAD 3/8IN BSPP
SMC ASP430F-U02-08-X352 SPEED CONTROLLER WITH PILOT CHECK VALVE
SMC AS3201F-03-08 SPEED CONTROLLER
MECALINE 858697 FLOW REG METER-OUT MM 4 G1/4IN
LEGRIS FLOW CONTROL FITTING 7770 12 00
MECALINE FLOW REG METER-OUT 8-G1/4IN 853005
MECALINE FLOW REG METER-OUT 4MM M5 853376
LEGRIS FUNCTION FITTING 7665-06-13
SMC ASP530F-03-10S SPEED CONTROLLER
SMC ASV310F-02-08SC SPEED EXHAUST CONTROLLER
SMC AS1211F-M3-02 SPEED CONTROLLER
SMC AS2301F-G01-06A SPEED CONTROLLER
SMC AS2301F-02-08SA SPEED CONTROLLER
SMC AS3002F-08A FLOW CONTROL VALVE
MECALINE 886604 FINGER VALVE 2-WAYS R3/8IN -10MM