Mechanical Valves / Hand Valves
Logistics dimensions (L x W x H) | 25x78x46 mm |
---|---|
Logistic Weight | 72 g |
Model | VHK |
Connecting diameter | 1/2 '' |
Metric exterior tube diameter | 10 mm |
Threading | 1/2 in |
Type of fluid | Air |
Material | Pbt |
Max. temperature | 60 °C |
Min. temperature | 0 °C |
Type of threading | R |
Delivery usually within ( 4 ) days