Mechanical Valves / Hand Valves
Logistics dimensions (L x W x H) | 18x52x41 mm |
---|---|
Logistic Weight | 13 g |
Model | VHK |
Metric exterior tube diameter 2 | 8 mm |
Metric exterior tube diameter | 8 mm |
Type of fluid | Air |
Material | Nylon;Soft Nylon;Polyurethane |
Max. temperature | 60 °C |
Min. temperature | 0 °C |
Delivery usually within ( 4 ) days