Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
AVENTICS R412005503
AVENTICS R412005503
Series QR1
References
aventics:
R412005503
rubix:
274A0031
Product details
Technical specifications
Product details : AVENTICS R412005503
Technical specifications
Attributes
Model
boisseau sphérique
Metric exterior tube diameter 2
8
mm
Metric exterior tube diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.75
excl. VAT
/
Each
£
17.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 840722 FLOW REG R3/8IN X 12MM TUBE
MECALINE 886583 FINGER VALVE 2-WAYS 6MM
SMC ASP430F-F02-06S SPEED CONTROLLER
SMC AS2200-F02-ST SPEED CONTROLLER
SMC AS2211F-G02-06A SPEED CONTROLLER
SMC AS2201F-02-08SA SPEED CONTROLLER
MECALINE 840718 FLOW REG R1/8IN X 6MM TUBE
MECALINE 840721 FLOW REG R1/4IN X 8MM TUBE
SMC AS3200-03S-X785 PILOT CHECK VALVE
SMC AS1201FS-M5-23 SPEED CONTROLLER
SMC AS32R-02-08 WITH PRESSURE REDUCTION FUNCTION - AS-R
SMC AS2201F-U01-07 SPEED CONTROLLER
SMC AS1211F-M3-02 SPEED CONTROLLER
SMC AS5000-02 SPEED CONTROLLER
PARKER FLOW CONTROL VALVE 7010-08-17