SMC MY1H25G-350 MECHANICAL RODLESS CYLINDER
Mechanically Jointed Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY1H25G-350
Rubix:109A0705

Technical specifications
| Type | mechanically jointed rodless cylinder |
|---|---|
| Cylinder stroke | 350 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC MY1H25G-350 MECHANICAL RODLESS CYLINDER
Technical specifications
Attributes
| Logistic Weight | 5600 g |
|---|---|
| Type | mechanically jointed rodless cylinder |
| Cylinder stroke | 350 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 1,095.57 excl. VAT
/ Each
£ 1,314.68 incl. VAT
- Delivery usually within ( 19 ) days