Mechanically Jointed Rodless Cylinder
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 550 mm |
Type | Mechanically Jointed Rodless Cylinder |
Logistic Weight | 12420 g |
---|---|
Cylinder diameter | 40 mm |
Cylinder stroke | 550 mm |
Type | Mechanically Jointed Rodless Cylinder |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days