References
SMC:C96SDB63-400
Rubix:110A2977
Manufacturer :C96SDB63-400

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | with integrated magnetic detection |
Product details : SMC C96SDB63-400 ISO CYLINDER
Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Technical specifications
Attributes
| Logistic Weight | 4070 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 400 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 188.28 excl. VAT
/ Each
£ 225.94 incl. VAT
- Delivery usually within ( 19 ) days