References
SMC:HEC002-A5B
Rubix:392A8564
Manufacturer :00214335
EAN:3618036099904

Technical specifications
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Volume flow rate | 8 l/min |
| Max. service pressure | 1 bar |
Documents
Product details : SMC HEC002-A5B AIR-COOLED THERMO-CON
Series HEC is a range of Peltier type chillers which are ideal for ensuring the constant temperature of circulating fluids. The series is available in either an air cooled (refrigerant free type), or a water cooled version. Available in a wide range of power supply voltages, the HEC offers outstanding cooling capacity performance of between 230 and 1200W depending on the selected model. Further benefits of the HEC s Peltier device is that both noise and vibrations are kept to an absolute minimum.
Strengths
•Can control the temperature of a heat source or process fluid
Technical specifications
Attributes
| Logistic Weight | 17500 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Volume flow rate | 8 l/min |
| Max. service pressure | 1 bar |
| Material | 303 stainless steel, 304 stainless steel, epdm, ceramics, pps glass 30%, carbon, pe, polyurethane |
| Connection | rc1/4 (in/out), rc1/4 drain (with plug) |
Show UNSPSC/ECL@SS
£ 7,417.33 excl. VAT
/ Each
£ 8,900.80 incl. VAT
- Usually arrives within 14 working days