References
SMC:IDG50LA-F03
Rubix:265A1336
Manufacturer :IDG50LA-F03

Technical specifications
| Threading diameter (inch) | g 3/8 '' |
|---|---|
| Volume flow rate | 110 l/min |
| Min. service pressure | 3 bar |
Documents
Product details : SMC IDG50LA-F03
Membrane air dryer series IDG is available in a single unit or combination unit style. IDG/M models combine a mist separator and micro mist separator with a single unit. IDG/V models combine a regulator with the IDG/M model. Options available include one-touch fitting exhaust of purge air. If purged air is not exhausted around membrane air dryer, air is exhausted with tubing away from its dryer.
IDG-A, Membrane Air Dryer Series
Technical specifications
Attributes
| Logistic Weight | 770 g |
|---|---|
| Threading diameter (inch) | g 3/8 '' |
| Volume flow rate | 110 l/min |
| Min. service pressure | 3 bar |
| Max. service pressure | 10 bar |
| Material | aluminum alloy |
Show UNSPSC/ECL@SS
£ 1,192.46 excl. VAT
/ Each
£ 1,430.95 incl. VAT
- Delivery usually within ( 4 ) days