References
SMC:IDG30A-F03
Rubix:118A8324
Manufacturer :IDG30A-F03
EAN:3618036083972

Technical specifications
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Volume flow rate | 300 l/min |
| Min. service pressure | 3 bar |
Documents
Product details : SMC IDG30A-F03 MEMBRANE AIR DRYER
Membrane air dryer series IDG is available in a single unit or combination unit style. IDG/M models combine a mist separator and micro mist separator with a single unit. IDG/V models combine a regulator with the IDG/M model. Options available include one-touch fitting exhaust of purge air. If purged air is not exhausted around membrane air dryer, air is exhausted with tubing away from its dryer.
•Membrane air dryer series
•Energy saving
•Single unit style
•5 sizes available
•Port sizes: 1/4" to 1/2"
Size: 30 [300 l/min (
Standard Dew Point: -20°C
Thread: F (G(PF))
Port Size: 03 (3/8)
Accessory: None (Standard)
Option: Standard
•Energy saving
•Single unit style
•5 sizes available
•Port sizes: 1/4" to 1/2"
Size: 30 [300 l/min (
Standard Dew Point: -20°C
Thread: F (G(PF))
Port Size: 03 (3/8)
Accessory: None (Standard)
Option: Standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x291x70 mm |
|---|---|
| Logistic Weight | 530 g |
| Threading diameter (inch) | 3/8 '' |
| Volume flow rate | 300 l/min |
| Min. service pressure | 3 bar |
| Max. service pressure | 10 bar |
| Material | body: aluminum alloy |
Show UNSPSC/ECL@SS
£ 1,025.16 excl. VAT
/ Each
£ 1,230.19 incl. VAT
- Delivery usually within ( 4 ) days