References
SMC:HRS050-W-20-M
Rubix:394A0183
Manufacturer :00866644
EAN:3618036090871

Technical specifications
| Threading diameter (inch) | rc 1/2 '' |
|---|---|
| Volume flow rate | 16 l/min |
| Min. service pressure | 3 bar |
Documents
Product details : SMC HRS050-W-20-M THERMO CHILLER
Thermo-chiller HRS offers convenient functions, self diagnosis and check display for easy maintenance. An angled supply port facilitates the supply of circulating fluid, even when units are stacked. A large digital display provides a clear view of the current and set values. The dustproof filter is integrated with the grill of the front panel allowing mounting and removal of the HRS filter to be done easily and without tools.
Strengths
•Compact type thermal-chiller
Technical specifications
Attributes
| Logistic Weight | 45000 g |
|---|---|
| Threading diameter (inch) | rc 1/2 '' |
| Volume flow rate | 16 l/min |
| Min. service pressure | 3 bar |
| Max. service pressure | 5 bar |
| Material | stainless steel, sic, carbon, pp, pe, pom, fkm, epdm, pvc (no copper used) |
| Connection | rc 1/2 |
Show UNSPSC/ECL@SS
£ 9,420.92 excl. VAT
/ Each
£ 11,305.10 incl. VAT
- Usually arrives within 14 working days