References
SMC:IDG-EL5
Rubix:226A9502
Manufacturer :IDG-EL5
EAN:3618036084726

Technical specifications
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Volume flow rate | 50 l/min |
| Min. service pressure | 3 bar |
Documents
Product details : SMC IDG-EL5 AIR DRYER
Membrane air dryer series IDG is available in a single unit or combination unit style. IDG/M models combine a mist separator and micro mist separator with a single unit. IDG/V models combine a regulator with the IDG/M model. Options available include one-touch fitting exhaust of purge air. If purged air is not exhausted around membrane air dryer, air is exhausted with tubing away from its dryer.
Strengths
•Membrane air dryer series
Single unit style
Single unit style
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Volume flow rate | 50 l/min |
| Min. service pressure | 3 bar |
| Max. service pressure | 10 bar |
| Material | resin |
| Connection | rc; npt; g (port thread types), with rc port sizes 1/4 or 3/8 for idg5 |
Show UNSPSC/ECL@SS
£ 371.17 excl. VAT
/ Each
£ 445.40 incl. VAT
- Delivery usually within ( 8 ) days