References
SMC:HRS012-A-20
Rubix:394A0152
Manufacturer :HRS012-A-20
EAN:3618036092448

Technical specifications
| Threading diameter (inch) | rc 1/2 '' |
|---|---|
| Volume flow rate | 7 l/min |
| Min. service pressure | 3 bar |
Documents
Product details : SMC HRS012-A-20 THERMO CHILLER
Cooling capacity: 1.1 kW to 17.5 kW (50 Hz)
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 377x640x522 mm |
|---|---|
| Logistic Weight | 43000 g |
| Threading diameter (inch) | rc 1/2 '' |
| Volume flow rate | 7 l/min |
| Min. service pressure | 3 bar |
| Max. service pressure | 5 bar |
| Material | stainless steel; copper brazing (heat exchanger); bronze; brass; sic; aluminum oxide ceramic; carbon; pp; pe; pom; fkm; epdm; pvc |
| Connection | rc 1/2 |
Show UNSPSC/ECL@SS
£ 4,621.52 excl. VAT
/ Each
£ 5,545.82 incl. VAT
- Usually arrives within 14 working days