References
SMC:IDFA6E-23
Rubix:265A1329
Manufacturer :IDFA6E-23
EAN:3618031772468

Technical specifications
| Threading diameter (inch) | rc 3/4 '' |
|---|---|
| Volume flow rate | 600 l/min |
| Min. service pressure | 1.5 bar |
Documents
Product details : SMC IDFA6E-23
IDFA, Refrigerated Air Dryer
Technical specifications
Attributes
| Logistic Weight | 23000 g |
|---|---|
| Threading diameter (inch) | rc 3/4 '' |
| Volume flow rate | 600 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
| Material | stainless steel (heat exchanger) |
| Connection | rc 3/4 gewindeanschluss |
Show UNSPSC/ECL@SS
£ 898.09 excl. VAT
/ Each
£ 1,077.71 incl. VAT
- Delivery usually within ( 4 ) days