References
SMC:HECR010-A2-F
Rubix:265A1317
Manufacturer :HECR010-A2-F
EAN:3618036099348

Technical specifications
| Threading diameter (inch) | rc 3/8 '' |
|---|---|
| Volume flow rate | 3 l/min |
| Min. service pressure | 0 bar |
Documents
Product details : SMC HECR010-A2-F
HECR, Rack Mounted Thermoelectric Chiller, Air Cooled
Technical specifications
Attributes
| Threading diameter (inch) | rc 3/8 '' |
|---|---|
| Volume flow rate | 3 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 3.5 bar |
| Material | stainless steel, carbon, ceramic, epdm, nbr, ppe, pps, pom, polyethylene |
| Connection | rc 3/8 (in/out); drain port cpc plcd16004 |
Show UNSPSC/ECL@SS
£ 8,860.14 excl. VAT
/ Each
£ 10,632.17 incl. VAT
- Delivery usually within ( 4 ) days