SIMRIT BAU4SLX2 650X 1200X 120 902 BAU4SLX2 65


Shaft seal BA

References
freudenberg sealing technologies:BAU4SLX2 65 X 120 X 12/8 72 NBR 902
rubix:262A2637
manufacturer :40413051
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter120 mm
Width12 mm
See all Specifications

Product details : SIMRIT BAU4SLX2 650X 1200X 120 902 BAU4SLX2 65


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter120 mm
Width12 mm
Materialnbr
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
£ 27.45 excl. VAT
/ Each
£ 32.94 incl. VAT
  • Usually arrives within 14 working days