NBR45X72X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)


Merkel wiper AS

References
dichtomatik:NBR45X72X8AS
rubix:2001267
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter72 mm
Width8 mm
See all Specifications

Product details : NBR45X72X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)


Dirt wiper with metal housing; wiper lip protruding.

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter72 mm
Width8 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
£ 1.34 excl. VAT
/ Each
£ 1.60 incl. VAT
  • Usually arrives within 14 working days