DICHTOMATK SEAL TO DIN 3760 R21 040,00X060,00X08,00 WA NBR
WA Radial shaft seal
See technical informationReferences
Dichtomatik:40,00 60,00 8,00 WA NBR
Rubix:169A5102
Manufacturer :196736

Product details : DICHTOMATK SEAL TO DIN 3760 R21 040,00X060,00X08,00 WA NBR
The WA is a single-action rotary shaft seal for rotating or pivoting shafts. The elastomer outer sleeve ensures a good static seal, a good balance of thermal expansion, e.g. in light metal housings, improved sealing with greater roughness and a secure seal for split housings, as well as a good static seal with thin fluids or gases.
Strengths
The WA is a single-action rotary shaft seal for rotating or pivoting shafts. The elastomer outer sleeve ensures a good static seal, a good balance of thermal expansion, e.g. in light metal housings, improved sealing with greater roughness and a secure seal for split housings, as well as a good static seal with thin fluids or gases.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 60 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 1.46 excl. VAT
/ Each
£ 1.75 incl. VAT
- Usually arrives within 14 working days
