ORN 2800 MERLIN TRADESMAN TROUSER NAVY 28S
MERLIN 2800 TROUSERS BLACK
See technical informationSee documentsReferences
Orn:2800-15 MER LIN NVY 28S
Rubix:2526499
EAN:5055748759470

Documents
Product details : ORN 2800 MERLIN TRADESMAN TROUSER NAVY 28S
The ORN Clothing Merlin 2800 Tradesman is a hard wearing multi pocket trouser with triple stitching on all main seams and extra strong lining in the pockets.
Merlin Tradesman Trouser Navy Size 28
Strengths
•A multi-functional hard wearing tradesman trouser
•Triple stitching on all main seams
•Multiple pockets with extra strong lining, including two front, two rear and combat leg
•and rule pockets
•Part elasticated waistband for comfort
•High Quality pocket liners for durability
•Heavy duty non-scratch fixing stud on waistband
•Brass YKK Zip
•Functional D-Ring
•External kneepad pocket
•Leg lengths - S (29"), R (32"), T (35)
•Triple stitching on all main seams
•Multiple pockets with extra strong lining, including two front, two rear and combat leg
•and rule pockets
•Part elasticated waistband for comfort
•High Quality pocket liners for durability
•Heavy duty non-scratch fixing stud on waistband
•Brass YKK Zip
•Functional D-Ring
•External kneepad pocket
•Leg lengths - S (29"), R (32"), T (35)
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 28 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 245 g/m² |
| Material | 65% polyester;35% cotton |
Show UNSPSC/ECL@SS
£ 29.67 excl. VAT
/ Each
£ 35.60 incl. VAT
- Delivery usually within ( 3 ) days
Size
28
