ORN 2800 MERLIN TRADESMAN TROUSER NAVY 48T

Merlin Tradesman Trouser

See technical information
References
Orn:2800-15 MERLIN NVY 48T
Rubix:2526535
EAN:5055748760131
brand logo
Technical specifications
Colournavy
Size48
Main materialpolyester
See all Specifications

Product details : ORN 2800 MERLIN TRADESMAN TROUSER NAVY 48T


A multi-functional hard wearing tradesman trouser. Triple stitching on all main seams. Multiple pockets with extra strong lining including two front, two rear and combat leg and rule pockets. Part elasticated waistband for comfort. High quality pocket liners for durability. Heavy duty non-scratch fixing stud on waistband. Brass YKK zip • Functional D-Ring. External kneepad pocket. Versatile hanging pockets that can be tucked away for comfort and a superior image

Technical specifications


Attributes
Colournavy
Size48
Main materialpolyester
Secondary colourno secondary color
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 31.99 excl. VAT
/ Each
£ 38.39 incl. VAT
  • Delivery usually within ( 3 ) days

Size

48
Select variants (13)