Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 29.5S
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 29.5S
Trousers Grafton Black
References
mascot:
00299-430-09-X7C45
rubix:
385A3702
ean:
5707209289704
Technical specifications
Colour
black
Size
x7c45
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 29.5S
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Logistic Weight
640
g
Colour
black
Size
x7c45
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.42
excl. VAT
/
Each
£
37.70
incl. VAT
Usually arrives within 14 working days
Select variants (70)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15779 TEMORA TROUSERS W/K PCTS DANTH/BLACK 44.5T
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 34.5T
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 50.5T
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 48.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY RED 46T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 38.5R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 38.5R
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 50R
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 30.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 33.5T
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DNAVY 27R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 38.5R
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 32R
MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 31.5T
ORN 2800 MERLIN TRADESMAN TROUSER NAVY 48S