Metric course tap hsse fluteless tap
Threading diameter | 8 mm |
---|---|
Thread | 1.25 mm |
Tail diameter | 8 mm |
Square drive adapter | 6.2 mm |
Total length | 90 mm |
Tolerance | 6hx |
Thread length | 18 mm |
Din standard | din 371 |
Material | steels / non-ferrous |
Coating | polished |
Sold out