Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Fluteless machine tap
CUTLINE 847327 MET COURSE TAP HSSE FLUTLESS WITH COOLANT GROOVES TIN M
CUTLINE 847327 MET COURSE TAP HSSE FLUTLESS WITH COOLANT GROOVES TIN M
Metric course tap hsse fluteless with coolant grooves tin coated
References
giss cutline:
847327
rubix:
847327
ean:
3660338086670
Technical specifications
Threading diameter
8
mm
Thread
1.25
mm
Tail diameter
8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 847327 MET COURSE TAP HSSE FLUTLESS WITH COOLANT GROOVES TIN M
Metric course tap hsse fluteless with coolant grooves tin coated
Technical specifications
Attributes
Threading diameter
8
mm
Thread
1.25
mm
Tail diameter
8
mm
Square drive adapter
6,2
mm
Total length
90
mm
Tolerance
6HX
Thread length
18
mm
Din standard
DIN 371
Coating
TIN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.46
excl. VAT
/
Each
£
25.75
incl. VAT
Sold out
Select variants (2)
Add to cart
Check our products from related categories
SANDVIK T400-NM100AA-M4N1PC COROTAP 8405718
SANDVIK T400-XM100DA-M2.5B125 COROTAP OPTIMIZED VERSATILITY 8248314
WALTER D7061700-M3 THREAD FORMERS HSS-E TIX SELECTION 5201803
WALTERPROT D70611-M1.2 THREAD FORMERS HSS-E (TIX SELECTION) 5201785
WALTER D70611-M2 THREAD FORMERS HSS-E TIX SELECTION 5201771
SANDVIK T400-NM100JA-M5N1PC COROTAP 8405738
GUHRING 02275 011.113 MACHINE TAPS 9022750111130
SANDVIK T400-NM101JB-M14X150N1PC COROTAP 8405753
SANDVIK T400-NM100AA-M8N1PC COROTAP 8405721
SANDVIK T400-PM101DB-M16X150F125 COROTAP 7459639
SANDVIK T400-NM101DA-M12N1PC COROTAP 8405653
SANDVIK T400-XM100DA-M8B125 COROTAP OPTIMIZED FOR VERSATILITY 8248398
SANDVIK T400-XM102DA-M5B125 COROTAP OPTIMIZED FOR VERSATILITY 8248390
VOELKEL M4 FLUTELESS TAP 35512
SANDVIK T400-XM100DP-M6B125 COROTAP OPTIMIZED FOR VERSATILITY 8248345