Metric course tap hsse fluteless tap
Threading diameter | 10 mm |
---|---|
Thread | 1.5 mm |
Tail diameter | 10 mm |
Square drive adapter | 8 mm |
Total length | 100 mm |
Tolerance | 6HX |
Thread length | 20 mm |
Din standard | DIN 371 |
Material | Steels / Non-ferrous |
Coating | Polished |
Sold out