WALTER D7061100-M6 THREAD FORMERS HSS-E TIX SELECTION 5201797
Machine Thread Former
See technical informationSee documentsReferences
Walter Prototyp:D7061100-M6
Rubix:275A7125
Manufacturer :5201797
EAN:4042446156633

Documents
Product details : WALTER D7061100-M6 THREAD FORMERS HSS-E TIX SELECTION 5201797
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Total length | 80 mm |
| Thread length | 15 mm |
| Din standard | din 2174 |
| Material | hss |
| Coating | uncoated |
| Tail diameter | 6 mm |
| Tolerance | 6hx |
| Square drive adapter | 4.9 mm |
Show UNSPSC/ECL@SS
£ 33.60 excl. VAT
/ Each
£ 40.32 incl. VAT
- Usually arrives within 14 working days