Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Fluteless machine tap
CUTLINE 847323 MET COURSE TAP HSSE FLUTLESS WITH COOLANT GROOVES TIN M
CUTLINE 847323 MET COURSE TAP HSSE FLUTLESS WITH COOLANT GROOVES TIN M
Metric course tap hsse fluteless with coolant grooves tin coated
References
giss cutline:
847323
rubix:
847323
ean:
3660338086632
Technical specifications
Threading diameter
3
mm
Thread
0.5
mm
Tail diameter
3.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 847323 MET COURSE TAP HSSE FLUTLESS WITH COOLANT GROOVES TIN M
Metric course tap hsse fluteless with coolant grooves tin coated
Technical specifications
Attributes
Threading diameter
3
mm
Thread
0.5
mm
Tail diameter
3.5
mm
Square drive adapter
2,7
mm
Total length
56
mm
Tolerance
6HX
Thread length
10
mm
Din standard
DIN 371
Coating
TIN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.33
excl. VAT
/
Each
£
17.20
incl. VAT
Sold out
Select variants (2)
Add to cart
Check our products from related categories
CUTLINE 847327 MET COURSE TAP HSSE FLUTLESS WITH COOLANT GROOVES TIN M
SANDVIK T400-NM100AA-M5N1PC COROTAP 8405719
WALTER M20213-M3 TAPS HSS-E X PERT 6149649
WALTERPROT D7066706-M14 THREAD FORMERS HSS-E (TIX SELECTION) 5201826
SANDVIK T400-XM150JA-M6B125 COROTAP 8248435
SANDVIK T400-XM150AE-4-40C125 COROTAP OPTIMIZED VERSATILITY 8248382
SANDVIK T400-XM154DA-M8B125 COROTAP OPTIMIZED FOR VERSATILITY 8248410
SANDVIK T400-PM100AA-M8F125 COROTAP 7459563
SANDVIK T400-NM103DB-M12X100N1PC COROTAP 8405693
SANDVIK T400-NM101AB-M12X100N1PC COROTAP 8405731
GUHRING 00921 004.000 MACHINE TAPS 9009210040000
WALTER P21360-M33X1.5 TAPS HSS-E X PERT 6149362
GUHRING 01587 008.000 MACHINE TAPS 9015870080000
WALTER P20360-M18 TAPS HSS-E X PERT 6149227
WALTER D70617-M10 THREAD FORMERS HSS-E TIX SELECTION 5201804