References
Festo:SASF-L1-LS2-M4
Rubix:391A5947
Manufacturer :552831
EAN:4052568095543

Documents
Product details : FESTO 552831 ADAPTER LENS
Adapter lens SASF-L1-LS2-M4 For focusing of the light spot. Ambient temperature=-30 - 150 °C, Tightening torque=-0,2 - 0,6 Nm, Product weight=0,7 g, Materials information, housing=(* Aluminium, * Anodised), Protection class=IP66
Adapter lens SASF-L1-LS2-M4 552831
Technical specifications
Attributes
| Logistic Weight | 1,17 g |
|---|---|
| Type | attachment lens |
Show UNSPSC/ECL@SS
£ 28.25 excl. VAT
/ Each
£ 33.90 incl. VAT
- Delivery usually within ( 16 ) days