References
IMI Norgren:RT/57220/M/50
Rubix:110A5950
Manufacturer :RT/57220/M/50

Product details : NORGREN RT/57220/M/50 DA P CYLINDER
Round cylinder
Strengths
•Saves 20% space over the basic length of a corresponding
ISO/VDMA cylinder
Low friction, long life seals
High strength, double crimped end cap design
Standard magnetic piston for full control system versatility
ISO/VDMA cylinder
Low friction, long life seals
High strength, double crimped end cap design
Standard magnetic piston for full control system versatility
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | pneumatic standard cylinder |
Show UNSPSC/ECL@SS
£ 72.13 excl. VAT
/ Each
£ 86.56 incl. VAT
- Usually arrives within 14 working days
