Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2029467 STANDARDS-BASED CYLINDER DSBG-160-125-PPVA-N3
FESTO 2029467 STANDARDS-BASED CYLINDER DSBG-160-125-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-160-125-PPVA-N3
rubix:
233A0689
manufacturer :
2029467
ean:
4052568250591
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
160Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2029467 STANDARDS-BASED CYLINDER DSBG-160-125-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
14198Ā
g
Type
DSBG standard cylinder
Cylinder diameter
160Ā
mm
Cylinder stroke
125Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
769.05
excl. VAT
/
Each
Ā£
922.86
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 559308 ROUND CYLINDER DSNU-40-80-PPS-A
SMC CD85N20-65-B RUBBER CUSHION CYLINDER
SMC C85N20-40 AIR CYLINDER
MATARA MCQI2-11-63-200M ISO15552-VDMA 24562 63 BORE 200MM STROKE MAG P
SMC CP96SDB63-280 ISO 15552 CYLINDER
SMC CP96SDB40-180 ISO 15552 CYLINDER
FESTO 163423 STANDARDS-BASED CYLINDER DNC-63-250-PPV
SMC CHSGB32TF-450AN ISO HYDRAULIC CYLINDER
SMC CP96SDB80-110C ISO 15552 CYLINDER
SMC C85N25-125 AIR CYLINDER
SMC CD85N25-500-B-X2018
NORGREN RM/9125/50 RM/900 TIE ROD D/A CYL 1-1/4IN DIA 50MM STROKE
FESTO 5216087 ROUND CYLINDER DSNU-S-16-10-P-A-MQ
FESTO 559302 ROUND CYLINDER
FESTO 1908324 ISO CYLINDER DSNU-25-35-PPS-A-S2