MGZ, Double Power Cylinder, Non-rotating
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 175 mm |
Type | Non-Rotating Double Power Cylinder |
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 175 mm |
Type | Non-Rotating Double Power Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 281 mm |
Usually arrives within 14 working days