FESTO 197209 MANIFOLD MHA1-P6-2-M3


MHA1 Battery block

References
festo:MHA1-P6-2-M3
rubix:111A4052
manufacturer :197209
ean:4052568082017
MHA1-P6-2-M3 Manifold block
brand logo
Technical specifications
Typebattery block
Executionmha1
See all Specifications

Product details : FESTO 197209 MANIFOLD MHA1-P6-2-M3


Manifold block MHA1-P6-2-M3 for manifold block valves MHA1-...-HC/TC Max. number of valve Positions=6, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight45,33Ā g
Typebattery block
Executionmha1
Show UNSPSC/ECL@SS
Ā£ 62.68 excl. VAT
/ Each
Ā£ 75.22 incl. VAT
  • Delivery usually within ( 16 ) days