FESTO 525130 MANIFOLD


Electrical peripheral Festo

References
festo:MHA2-PR8-5-M5
rubix:391A2934
manufacturer :525130
ean:4052568161248

Product details : FESTO 525130 MANIFOLD


manifold block MHA2-PR8-5-M5 for manifold block valves MHA2-...-HC/TC Max. number of valve Positions=8, Corrosion resistance classification CRC=2, Product weight=511 g, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread

Technical specifications


Attributes
No attributes to display for this product
Ā£ 153.62 excl. VAT
/ Each
Ā£ 184.34 incl. VAT
  • Usually arrives within 14 working days