References
Festo:MHA1-PR10-3-M3-PI-PCB
Rubix:110A9656
Manufacturer :197251
EAN:4052568160463

Documents
Product details : FESTO 197251 MANIFOLD MHA1-PR10-3-M3-PI-PCB
Manifold block MHA1-PR10-3-M3-PI-PCB for Mounting printed circuit boards of manifold block valves MHA1-...-PI Max. number of valve Positions=10, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistic Weight | 82,4 g |
|---|---|
| Type | battery block |
| Execution | mha1 |
Show UNSPSC/ECL@SS
£ 83.71 excl. VAT
/ Each
£ 100.45 incl. VAT
- Delivery usually within ( 11 ) days