References
Festo:EGSK-26-200-6P
Rubix:391A0745
Manufacturer :562771
EAN:4052568209797
Documents
Product details : FESTO 562771 ELECTRICAL SLIDE
Electrical slide EGSK-26-200-6P Working stroke=200 mm, Size=26, Reversing backlash=<= 20 µm, Spindle diameter=8 mm, Spindle pitch=6 mm/U
Technical specifications
Attributes
| Logistic Weight | 2146 g |
|---|
Show UNSPSC/ECL@SS
£ 986.92 excl. VAT
/ Each
£ 1,184.30 incl. VAT
- Delivery usually within ( 2 ) days
