References
Festo:MHA4-PR10-3-1/4
Rubix:111A2152
Manufacturer :525238
EAN:4052568161743

Documents
Product details : FESTO 525238 MANIFOLD MHA4-PR10-3-1/4
Manifold block MHA4-PR10-3-1/4 For sub-base valves MHA4-... Max. number of valve Positions=10, Corrosion resistance classification CRC=2, Product weight=1710 g, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread
Technical specifications
Attributes
| Logistic Weight | 1842 g |
|---|---|
| Type | battery block |
| Execution | mha4 |
Show UNSPSC/ECL@SS
£ 247.45 excl. VAT
/ Each
£ 296.94 incl. VAT
- Delivery usually within ( 11 ) days