AVENTICS 5811422500

Series 581, size 1

See technical information
References
Aventics:5811422500
Rubix:273A3083
brand logo
Technical specifications
Type5/3-way valve series 581
Number of Ports5
See all Specifications

Product details : AVENTICS 5811422500


5/3-way valve, Series 581, Size 1
5/3-way valve

Technical specifications


Attributes
Type5/3-way valve series 581
Number of Ports5
Volume flow rate1100 l/min
Show UNSPSC/ECL@SS
£ 210.43 excl. VAT
/ Each
£ 252.52 incl. VAT
  • Usually arrives within 14 working days