FESTO 1132947 PARALLEL GRIPPER


Parallel Gripper

References
festo:HGPD-35-A-G2
rubix:391A2382
manufacturer :1132947
ean:4052568227128
brand logo
brand logo
Technical specifications
Typeparallel gripper
See all Specifications

Product details : FESTO 1132947 PARALLEL GRIPPER


parallel gripper HGPD-35-A-G2 With gripping force backup when closing...-G2. Size=35, Stroke per gripper jaw=8 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
parallel gripper HGPD-35-A-G2 With gripping force backup when closing...-G2. Size=35, Stroke per gripper jaw=8 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm

Technical specifications


Attributes
Typeparallel gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke35 mm
Show UNSPSC/ECL@SS
£ 1,241.22 excl. VAT
/ Each
£ 1,489.46 incl. VAT
  • Usually arrives within 14 working days