FESTO 560193 PARALLEL GRIPPER


Parallel Gripper

References
festo:HGPT-16-A-B-G1
rubix:391A2426
manufacturer :560193
ean:4052568206581
brand logo
brand logo
Technical specifications
Typeparallel gripper
See all Specifications

Product details : FESTO 560193 PARALLEL GRIPPER


parallel gripper HGPT-16-A-B-G1 sturdy, with gripping force retention when opening ...-G1. Size=16, Stroke per gripper jaw=3 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
parallel gripper HGPT-16-A-B-G1 sturdy, with gripping force retention when opening ...-G1. Size=16, Stroke per gripper jaw=3 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm

Technical specifications


Attributes
Typeparallel gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke16 mm
Show UNSPSC/ECL@SS
£ 690.68 excl. VAT
/ Each
£ 828.82 incl. VAT
  • Usually arrives within 14 working days