References
Festo:LFMA-D-MAXI-DA-A
Rubix:114A4820
Manufacturer :532842
EAN:4052568165819

Documents
Product details : FESTO 532842 MICRO FILTER LFMA-D-MAXI-DA-A
Micro Filter LFMA-D-MAXI-DA-A Without Threaded Connection plates with FRB Threaded pin. 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Micro filter LFMA-D-MAXI-DA-A 532842
Technical specifications
Attributes
| Logistic Weight | 1210 g |
|---|---|
| Filter fineness | 0.01 µm |
| Type | micro filter lfma-d-maxi-da-a 532842 |
| Material | housing: die-cast zinc; bowl: pc (polycarbonate); filter element: borosilicate fiber |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | 1.5 °C |
| Max. temperature | 60 °C |
| Connection | sub-base |
Show UNSPSC/ECL@SS
£ 738.58 excl. VAT
/ Each
£ 886.30 incl. VAT
- Delivery date on request
Contact a branch