References
SMC:AFF4C-F02D-H
Rubix:2599490

Documents
Product details : SMC AFF4C-F02D-H MAIN LINE FILTER
Series AFF is mounted to main piping to remove impurities like oil, water and foreign matter in compressed air. No screw threads or tie rods are required; therefore, removal and replacement of the element is made quick and easy. Series AFF improves the function of downward dryers, extends the life of precision filters and prevents trouble with equipment.
•Modular connection
•Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
•Threads: Rc, G, NPT
Body Size (Applicable compressor output): 4C (3.7kw)
Thread: F [G (Conforms to ISO1179-1)]
Port Size: 02 (1/4)
Accessory: None
Auto Drain: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: H (Medium Air Pressure, 1.6MPa)
Drain Guide: None
IN-OUT Direction: Standard
Element Service Indicator: None
Pressure Switch 30V: None
Degreasing Wash: None
•Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
•Threads: Rc, G, NPT
Body Size (Applicable compressor output): 4C (3.7kw)
Thread: F [G (Conforms to ISO1179-1)]
Port Size: 02 (1/4)
Accessory: None
Auto Drain: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: H (Medium Air Pressure, 1.6MPa)
Drain Guide: None
IN-OUT Direction: Standard
Element Service Indicator: None
Pressure Switch 30V: None
Degreasing Wash: None
Strengths
•Modular air filter
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
Improved water separation efficiency extends the service life of filter elements
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
Improved water separation efficiency extends the service life of filter elements
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x172x76 mm |
|---|---|
| Logistic Weight | 550 g |
| Threading diameter (inch) | g 1/4 '' |
| Filter fineness | 3 µm |
| Material | aluminium alloy (body;housing (case);tempered glass (sight glass) |
| Volume flow rate | 750 l/min |
Show UNSPSC/ECL@SS
£ 137.54 excl. VAT
/ Each
£ 165.05 incl. VAT
- Delivery usually within ( 4 ) days