NORGREN F73C-2GD-QT0 OIL REMOVAL FILTER EXCELON
Oil Removal Filter
See technical informationSee documentsReferences
IMI Norgren:F73C-2GD-QT0
Rubix:114A3812
Manufacturer :F73C-2GD-QT0

Documents
Product details : NORGREN F73C-2GD-QT0 OIL REMOVAL FILTER EXCELON
High-Performance Compressed Air Filter G1/4
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 5 µm |
| Material | aluminium |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 616.84 excl. VAT
/ Each
£ 740.21 incl. VAT
- Usually arrives within 14 working days
