SMC AMG250C-F02D WATER SEPARATOR


Ambient Dryer

References
smc:AMG250C-F02D
rubix:114A0120
AMG150C-550C/AMG650-850, Water Separator, New Style
brand logo
Technical specifications
Threading diameter (inch)G 1/4 ''
See all Specifications

Product details : SMC AMG250C-F02D WATER SEPARATOR


Water Separator
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
•Water Separator
•Water removal rate 99%
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•N.C. or N.O. auto drain option.

Body Size: 250C [26SCFM (750l/Min)]
Thread: F (G)
Port Size: 02 (1/4)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)76x186x76 mm
Logistic Weight550 g
Threading diameter (inch)G 1/4 ''
TypeAmbient Dryer
MaterialDie-Cast Aluminium
Volume flow rate750 l/min
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 145.21 excl. VAT
/ Each
£ 174.25 incl. VAT
  • Delivery usually within ( 4 ) days