SMC SFDA203-F03 SFDA IN-LINE BACTERIA REMOVAL FILT
Airline Equipment - SFDA, In-line Bacteria Removal Filter
See technical informationSee documentsReferences
SMC:SFDA203-F03
Rubix:247A5642
Manufacturer :SFDA203-F03

Documents
Product details : SMC SFDA203-F03 SFDA IN-LINE BACTERIA REMOVAL FILT
LRV ≥ 9 bacteria capture performance
Parts in contact with fluid compliant with FDA
Nominal filtration rating 0.01 µm.
Parts in contact with fluid compliant with FDA
Nominal filtration rating 0.01 µm.
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Material | stainless steel |
| Min. temperature | 5 °C |
| Max. temperature | 45 °C |
Show UNSPSC/ECL@SS
£ 340.99 excl. VAT
/ Each
£ 409.19 incl. VAT
- Delivery usually within ( 4 ) days