References
SMC:ZM-SF
Rubix:123A0587
Manufacturer :ZM-SF
EAN:3618036481310

Documents
Product details : SMC ZM-SF FILTER ELEMENT / SUCTION FILTER ZM
The ZM series is an all-in-one vacuum generator, complete with internal suction filter, exhaust silencer, supply and break valve, and vacuum switch. Its dual-stage nozzle design increases suction flow by 40% over single-stage generators, yet its compact size makes it suitable for many different applications. ZM series generators also boast a strong vacuum break pressure for quick cycle times. Available in standalone or manifold configurations.
Strengths
Vacuum ejector with valve and switch (metric)
Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
Body styles with or without valve
Various lead wire and connector options
Various vacuum switch models
Various vacuum switch electrical entry options
Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
Body styles with or without valve
Various lead wire and connector options
Various vacuum switch models
Various vacuum switch electrical entry options
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x39x10 mm |
|---|---|
| Logistic Weight | 2 g |
| Threading diameter (inch) | 0.125 '' |
| Filter fineness | 30 µm |
| Type | suction filter element |
| Material | polyethylene |
| Min. service pressure | 2 bar |
| Max. service pressure | 5.5 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Connection | 1/8 (rc, nptf, g) |
Show UNSPSC/ECL@SS
£ 5.11 excl. VAT
/ Each
£ 6.13 incl. VAT
- Delivery usually within ( 4 ) days