References
Festo:MS4-LFP-C
Rubix:121A8482
Manufacturer :534501
EAN:4052568048969

Documents
Product details : FESTO 534501 FILTER CARTRIDGE MS4-LFP-C
Filter cartridge MS4-LFP-C For MS series, degree of filtration: 5 µm Size=4, Series=MS, Grade of filtration=5 µm, Corrosion resistance classification CRC=2, Materials information for Filter=PE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x40x30 mm |
|---|---|
| Logistic Weight | 12,2 g |
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 5 µm |
| Type | ms4-lfp-c |
| Material | polyethylene (pe) |
| Volume flow rate | 1800 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | g1/4 |
Show UNSPSC/ECL@SS
£ 4.86 excl. VAT
/ Each
£ 5.83 incl. VAT
- Delivery usually within ( 2 ) days