References
Piab:0100551
Rubix:123A1109
Manufacturer :0100551



Documents
Product details : PIAB 07ND CUP FTG75 G3/8 0100551
A variety of fittings for suction cups.
Strengths
•Suits suction cups:B75, B75P, B75-2, F75, F75P, FC100P
With cone valve only for:F75
With cone valve only for:F75
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Type | suction cup fitting |
| Material | aluminium;stainless steel |
| Min. temperature | -20 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 40.41 excl. VAT
/ Each
£ 48.49 incl. VAT
- Usually arrives within 14 working days