References
Festo:LFMB-D-MIDI
Rubix:114A8306
Manufacturer :192570
EAN:4052568152369

Documents
Product details : FESTO 192570 FINE FILTER LFMB-D-MIDI
Fine Filter LFMB-D-MIDI Without Threaded Connection plates with FRB Threaded pin. 1 µm Filter cartridge, with metal bowl guard. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 681,7 g |
|---|---|
| Filter fineness | 1 µm |
| Type | fine filter lfmb-d-midi |
| Material | die-cast zinc (body); bowl: polycarbonate (pc); filter element: borosilicate fiber |
| Volume flow rate | 1750 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | sub-base |
Show UNSPSC/ECL@SS
£ 276.64 excl. VAT
/ Each
£ 331.97 incl. VAT
- Delivery usually within ( 8 ) days