References
SMC:AFD40-F03
Rubix:132A3410

Technical specifications
| Type | micro mist separator |
|---|---|
| Volume flow rate | 600 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AFD40-F03 AIR FILTER
SMCs newest micro mist separator, series AFD is available in 3 sizes; 1/4 (20), 3/8 (30) and 1/2 (40). Rc(PT), PF and NPT threads are available. Port sizes range from 1/8 to 3/4. Body size 30 and 40 now have a transparent bowl guard that offers 360 visibility, while completely protecting the bowl from the environment. Accessories include a bracket, and float type auto drain.
AFD20-40-A, Modular Style, Micro Mist separator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x165x70 mm |
|---|---|
| Logistic Weight | 484 g |
| Type | micro mist separator |
| Volume flow rate | 600 l/min |
| Filter fineness | 0.01 µm |
| Material | die-cast aluminium (body) |
| Max. service pressure | 10 bar |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 67.60 excl. VAT
/ Each
£ 81.12 incl. VAT
- Delivery usually within ( 4 ) days