SMC AM550C-F10 MIST SEPARATOR


Mist Separator

References
smc:AM550C-F10
rubix:114A2672
brand logo
brand logo
Technical specifications
Typemist separator
Volume flow rate3700 l/min
Filter fineness0.3 µm
See all Specifications

Product details : SMC AM550C-F10 MIST SEPARATOR


Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.
•Nominal filtration rating 0.3 µm
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.

Body Size (Applicable compressor output): 550C (22kw)
Thread: F (G)
Port Size: 10 (1)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)122x262x122 mm
Logistic Weight1790 g
Typemist separator
Volume flow rate3700 l/min
Filter fineness0.3 µm
Materialdie-cast aluminium
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 272.06 excl. VAT
/ Each
£ 326.47 incl. VAT
  • Delivery usually within ( 4 ) days