Mist Separator
Type | mist separator |
---|---|
Volume flow rate | 750 l/min |
Filter fineness | 0.3 µm |
Logistic Weight | 550 g |
---|---|
Type | mist separator |
Volume flow rate | 750 l/min |
Filter fineness | 0.3 µm |
Material | glass fiber |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days